Shop FLASH FURNITURE
See all product information
Create Account
Duncan Oversized Solid Black Refillable Bean Bag Chair for All Ages
- Mfr # DG-BEAN-LARGE-SOLID-BK-GG
- Zoro # G323363308
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton, Fabric, Filler, Twill
Length
42 in
Overall Width
42 in
Color
Black
Overall Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DG-BEAN-LARGE-SOLID-BK-GG
- Zoro #
- G323363308
- UPC #
- 196861119620
- Country of Origin
- China
- Material
- Cotton, Fabric, Filler, Twill
- Color
- Black
Dimensions
- Length
- 42 in
- Overall Width
- 42 in
- Overall Height
- 19 in
Description
Duncan Oversized Solid Black Refillable Bean Bag Chair for All Ages. If you're into video games, meditation, or just want to refresh your space with a modern, alternative seating option this cozy oversized bean bag chair fits the bill. Bean bag chairs are definitely not just for kids anymore. Relax with a new brew from your coffee subscription, listen to your favorite podcasts or just watch the sun come up in form-fitting comfort. Floor seating is great for any room and can be part of your permanent design, not just pulled out for company. Bean bags are for more than just the home. Add this flexible seating in the corner of your classroom, in the library or in calming rooms where students can socialize or decompress. Refillable polystyrene polymeric beads allow this lounge chair to easily conform to your body for an incredible seating experience. A metal locking safety zipper secures the beads and prevents them from leaking or being pulled out without permission. The durable fabric upholstery can be spot cleaned with a damp cloth or remove the slipcover for machine washing when a deeper clean is needed. Bean bags come in lots of colors and sizes and are excellent chairs for "kidults" of all ages. Pair this large bean bag chair with our small version for a footrest to make your perfect lounge setting. Not only comfortable for relaxing, their lightweight design makes them portable and versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.