Chair
- Mfr # 8602OC
- Zoro # G323433407
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Seat Color
Overcast
Features
Flammability Standards
CAL 133, UL 94 HB
Seat Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8602OC
- Zoro #
- G323433407
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Overcast
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Item
- Chair
- Model Name
- Endurance(TM) Workstation Seat
- Weight Capacity
- 500 lb
- Includes Arms
- No Arms
Dimensions
- Seat Height
- 11 in
- Overall Width
- 18 in
- Overall Height
- 11 in
- Seat Depth
- 18 in
- Overall Depth
- 18 in
- Seat Width
- 18 in
- Fits Chest Size
Description
Chair, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Both can also be used as Shelves, Can be Bolted to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Desk and Seat can be Combined Together or Purchased Separately and Paired with an Alternate Seating or Desk Solution, One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.