Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 8602TD
- Zoro # G223435259
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
500 lb
Includes Arms
No Arms
Model Name
Endurance(TM) Workstation Seat
Overall Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8602TD
- Zoro #
- G223435259
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 500 lb
- Includes Arms
- No Arms
- Model Name
- Endurance(TM) Workstation Seat
- Seat Color
- Tide
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Item
- Chair
Dimensions
- Overall Height
- 11 in
- Overall Depth
- 18 in
- Seat Width
- 18 in
- Overall Width
- 18 in
- Seat Height
- 11 in
- Seat Depth
- 18 in
- Fits Chest Size
Description
Chair, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Both can also be used as Shelves, Can be Bolted to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Desk and Seat can be Combined Together or Purchased Separately and Paired with an Alternate Seating or Desk Solution, One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.