Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484MBKT
- Zoro # G623431660
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Model Name
Crew Arm Chair
Flammability Standards
CAL 133, UL 94 HB
Overall Width
32 in
Leg Material
Polyethylene
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484MBKT
- Zoro #
- G623431660
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Crew Arm Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Leg Color
- Midnight Blue
- Includes Arms
- Arms Included
- Product Type
- Arm Chair
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Dependent
Dimensions
- Overall Width
- 32 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.