Chair
- Mfr # 96484CL
- Zoro # G823434065
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Claylight
Leg Material
Polyethylene
Seat Material
Polyethylene
Accepts Ballast
Ballast Accepted
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96484CL
- Zoro #
- G823434065
- UPC #
- 819085014846
- Country of Origin
- United States
Dimensions
- Overall Width
- 31 in
- Seat Height
- 17 in
- Overall Depth
- 32 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Details
- Leg Color
- Claylight
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Item
- Chair
- Model Name
- Sabre Lounge Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Modular Component Type
- Standalone
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Claylight
- Includes Arms
- No Arms
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.