Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair Mid-Back Exec Chair, Gray, Adjustable Arms, 18" to 23" Height, Foam, Gray
- Mfr # HL-0001-GY-GG
- Zoro # G3629969
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Foam
Seat Height Range
18" to 23"
Backrest
Built In Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HL-0001-GY-GG
- Zoro #
- G3629969
- UPC #
- 889142003403
- Country of Origin
- China
Dimensions
- Seat Height Range
- 18" to 23"
- Overall Height
- 43-1/2"
Details
- Office Chair Style
- Contemporary Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Foam
- Backrest
- Built In Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Gray
- Item
- Mid-Back Exec Chair,Gray
- Material
- Foam, Mesh
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Style
- Mid Back Chair
Description
Mid-Back Exec Chair,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.