Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484CVS
- Zoro # G323432219
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Canvas
Includes Mounting Hardware
No Mounting Hardware
Features
Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Seat Depth
18 in
Leg Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484CVS
- Zoro #
- G323432219
- UPC #
- 819085019070
- Country of Origin
- United States
- Seat Color
- Canvas
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Leg Color
- Canvas
- Model Name
- Sabre Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
Dimensions
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Seat Height
- 17 in
- Overall Width
- 31 in
- Seat Width
- 31 in
- Overall Depth
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.