Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484OCS
- Zoro # G223430704
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Features
Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Leg Material
Polyethylene
Overall Height
33 in
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484OCS
- Zoro #
- G223430704
- UPC #
- 819085010183
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Leg Material
- Polyethylene
- Item
- Chair
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Leg Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Overcast
- Model Name
- Sabre Lounge Chair
- Modular Component Type
- Standalone
Dimensions
- Overall Height
- 33 in
- Seat Depth
- 18 in
- Seat Width
- 31 in
- Overall Depth
- 32 in
- Overall Width
- 31 in
- Seat Height
- 17 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.