Shop CORTECH
See all product information
Create Account
Chest
- Mfr # 7201TD
- Zoro # G123437254
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Shelf Weight Capacity
500 lb
Flammability Standards
CAL 133
Number of Shelves
3
Features
Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7201TD
- Zoro #
- G123437254
- UPC #
- -
- Country of Origin
- United States
- Shelf Weight Capacity
- 500 lb
- Flammability Standards
- CAL 133
- Number of Shelves
- 3
- Features
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Color
- Tide
- Item
- Chest
- Distance Between Shelves
- 12 in
- Standards
- GreenGuard Gold Certified
- Material
- Polyethylene
- Model Name
- Endurance(TM) Open Chest
- Product Type
- Open Chest
- Ligature Resistant
- Ligature Resistant
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 30 in
- Shelf Depth
- 15 1/4 in
- Shelf Width
- 23 1/4 in
- Overall Depth
- 18 in
- Overall Height
- 42 in
- Fits Chest Size
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.