Shop CORTECH
See all product information
Create Account
Chest
- Mfr # 7201MS
- Zoro # G323436576
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Product Type
Open Chest
Features
Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Overall Height
42 in
Ligature Resistant
Ligature Resistant
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7201MS
- Zoro #
- G323436576
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Open Chest
- Features
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 3
- Distance Between Shelves
- 12 in
- Item
- Chest
- Material
- Polyethylene
- Color
- Moss
- Flammability Standards
- CAL 133
- Shelf Weight Capacity
- 500 lb
- Model Name
- Endurance(TM) Open Chest
- Standards
- GreenGuard Gold Certified
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 42 in
- Overall Width
- 30 in
- Overall Depth
- 18 in
- Shelf Width
- 15 1/4 in
- Shelf Depth
- 15 1/4 in
- Fits Chest Size
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.