Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484BGKT
- Zoro # G023430249
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Modular Component Type
Standalone
Seat Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Leg Color
Blue/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6484BGKT
- Zoro #
- G023430249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 32 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Details
- Modular Component Type
- Standalone
- Item
- Crew Chair
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Blue/Gray
- Product Type
- Armless Chair
- Model Name
- Crew Armless Chair
- Assembly
- Assembled
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Material
- Polyethylene
- Seat Color
- Blue/Gray
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
Description
Crew Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.