Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484IGKT
- Zoro # G523437205
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Polyethylene
Seat Material
Polyethylene
Overall Height
32 in
Model Name
Crew Armless Chair
Modular Component Type
Standalone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484IGKT
- Zoro #
- G523437205
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Model Name
- Crew Armless Chair
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Armless Chair
- Leg Color
- Indigo
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 32 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.