Crew Chair
- Mfr # 6484BYKT
- Zoro # G123435342
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Polyethylene
Overall Width
22 in
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Seat Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6484BYKT
- Zoro #
- G123435342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Overall Height
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Details
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Product Type
- Armless Chair
- Includes Arms
- No Arms
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Burgundy
- Model Name
- Crew Armless Chair
- Modular Component Type
- Standalone
Description
Crew Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.