Chair
- Mfr # 45OCG
- Zoro # G523434501
product price:Â
$
4,108.99
/ea
Key Features
Seat Height
36 in
Overall Height
36 in
Seat Color
Overcast
Standards
GreenGuard Gold Certified, ISO
Weight Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45OCG
- Zoro #
- G523434501
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Item
- Chair
- Includes Arms
- Arms Included
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
Dimensions
- Seat Height
- 36 in
- Overall Height
- 36 in
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.