Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484GNKT
- Zoro # G723436664
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
26 in
Includes Arms
No Arms
Standards
GreenGuard Gold Certified, ISO 22196
Product Type
Armless Chair
Model Name
Crew Armless Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484GNKT
- Zoro #
- G723436664
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Armless Chair
- Model Name
- Crew Armless Chair
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Leg Color
- Green
- Accepts Ballast
- Ballast Accepted
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Overall Height
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Overall Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.