Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310GN
- Zoro # G023436821
product price:Â
$
381.99
/ea
Key Features
Flammability Standards
UL 94 HB
Weight Capacity
1,000 lb
Seat Depth
29 in
Overall Depth
29 in
Leg Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310GN
- Zoro #
- G023436821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Details
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Item
- Accent Chair
- Leg Color
- Green
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Material
- Polyethylene
- Model Name
- Summit Accent Chair
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
Description
Accent Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.