Crew Chair
- Mfr # 6484OCKT
- Zoro # G723437401
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Accepted
Seat Material
Polyethylene
Leg Color
Overcast
Seat Color
Overcast
Features
Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484OCKT
- Zoro #
- G723437401
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Leg Color
- Overcast
- Seat Color
- Overcast
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Item
- Crew Chair
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Armless Chair
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Model Name
- Crew Armless Chair
- Modular Component Type
- Standalone
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Overall Width
- 22 in
- Overall Height
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.