Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484CV
- Zoro # G323436729
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Seat Width
31 in
Overall Width
31 in
Standards
GreenGuard Gold Certified, ISO 22196
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484CV
- Zoro #
- G323436729
- UPC #
- 819085019063
- Country of Origin
- United States
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Item
- Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Standalone
- Model Name
- Sabre Lounge Chair
- Seat Color
- Canvas
- Leg Color
- Canvas
Dimensions
- Seat Width
- 31 in
- Overall Width
- 31 in
- Overall Height
- 33 in
- Seat Height
- 17 in
- Seat Depth
- 18 in
- Overall Depth
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.