Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484TDKT
- Zoro # G623430816
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Overall Height
32 in
Accepts Ballast
Ballast Accepted
Overall Depth
26 in
Model Name
Crew Armless Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484TDKT
- Zoro #
- G623430816
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Item
- Crew Chair
- Model Name
- Crew Armless Chair
- Leg Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Tide
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Seat Color
- Tide
- Weight Capacity
- 1,000 lb
- Product Type
- Armless Chair
- Includes Arms
- No Arms
Dimensions
- Overall Height
- 32 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.