Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 146484OCS
- Zoro # G323435135
product price:Â
$
727.99
/ea
Key Features
Overall Width
30 in
Leg Color
Overcast
Seat Height
18 in
Overall Depth
45 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484OCS
- Zoro #
- G323435135
- UPC #
- 819085018233
- Country of Origin
- United States
- Leg Color
- Overcast
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Seat Color
- Overcast
- Weight Capacity
- 1,000 lb
- Item
- Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Radial Rocker
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
Dimensions
- Overall Width
- 30 in
- Seat Height
- 18 in
- Overall Depth
- 45 in
- Overall Height
- 40 in
- Seat Width
- 25 in
- Seat Depth
- 18 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.