Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484CLKT
- Zoro # G723437067
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Overall Depth
26 in
Features
Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Modular Component Type
Dependent
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484CLKT
- Zoro #
- G723437067
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Modular Component Type
- Dependent
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Crew Arm Chair
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Crew Chair
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Arm Chair
- Seat Color
- Claylight
- Leg Color
- Claylight
- Includes Arms
- Arms Included
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 32 in
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Overall Height
- 25 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.