Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484SE
- Zoro # G723437111
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Seat Material
Polyethylene
Product Type
Armless Chair
Overall Height
32 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484SE
- Zoro #
- G723437111
- UPC #
- 819085015171
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Product Type
- Armless Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Crew Chair
- Includes Arms
- No Arms
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Seat Color
- Seagrass
- Model Name
- Crew Armless Chair
Dimensions
- Overall Height
- 32 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.