Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 276CVS
- Zoro # G723431713
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31 in
Includes Game Top
No Game Top
Assembly
Partially Assembled
Tabletop Material
Polyethylene
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 276CVS
- Zoro #
- G723431713
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Standards
- ISO
- Frame Color
- Canvas
- Features
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
- Item
- Chair
- Shape
- Square
- Tabletop Color
- Canvas
- Model Name
- Sync Cube
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 31 in
- Overall Height
- 15 in
- Overall Width
- 31 in
- Fits Chest Size
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Description
Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.