Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484TDKT
- Zoro # G023431475
product price:
$
550.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
Arms Included
Weight Capacity
1,000 lb
Product Type
Arm Chair
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484TDKT
- Zoro #
- G023431475
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- Arms Included
- Weight Capacity
- 1,000 lb
- Product Type
- Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Crew Arm Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Seat Color
- Tide
- Leg Color
- Tide
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Crew Chair
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Dependent
- Seat Material
- Polyethylene
Dimensions
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Overall Width
- 32 in
- Seat Height
- 19 in
- Overall Height
- 25 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.