Hercules Restaurant Chair, 17-1/4 in W 20" L 33-1/4" H, Plywood Seat
- Mfr # XU-DG-60115-GRD-CHYW-GG
- Zoro # G3642937
product price:Â
$
97.59
/ea
Key Features
Seat Material
Plywood
Overall Height
33-1/4"
Overall Width
17-1/4 in
Overall Depth
20"
Frame Material
18 ga. Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60115-GRD-CHYW-GG
- Zoro #
- G3642937
- UPC #
- 847254016070
- Country of Origin
- China
- Item
- Restaurant Chair
- Seat Material
- Plywood
- Frame Material
- 18 ga. Steel
- Backrest
- Grid Back
- Color
- Cherry Wood Seat/Black Metal Frame
- Series
- Hercules
- Office Chair Style
- Restaurant Chair
- Shape
- Four-legged
- Features
- Heavy Duty, Glide, Lightweight
- Weight Capacity
- 500 lb.
- Frame Color
- Black
- Material
- Steel; Back: Metal; Seat: Wood
- Style
- Restaurant Chair
- Number of Legs
- 4
- Base Shape
- Four-legged
- Finishing
- Powder Coated
- Application/Usage
- Bar;Lounge;Restaurant;Home;Hotel;Commercial
Dimensions
- Overall Height
- 33-1/4"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20"
- Seat Depth
- 16.50"
- Back Height
- 15.25"
- Height
- 33.3"
- Seat Width
- 16.25"
- Back Width
- 15.75"
- Seat Height Max.
- 18"
- Width
- 17-1/4"
- Depth
- 20"
Description
Restaurant Chair,Grid Back,Cherry Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.