Cube Truck Lid, Brown, 30"Wx53"Lx6"H, HDPE
Mfr # CC783L
Zoro # G5930397
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
53 in
Overall Width
30 in
Standards
Passes Cal 133
Color
Green
Item - Cart and Truck Lids
Cube Truck Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC783L
Zoro #
G5930397
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
53 in
Overall Width
30 in
Overall Height
6 in
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Fits Truck Size (Cu.-Ft.)
18.7 cu ft
Overall LxWxH
53 in x 30 in x 6 in
Details
Standards
Passes Cal 133
Color
Green
Item
Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks
Item - Cart and Truck Lids
Cube Truck Lid
Color - Hoppers and Cube Trucks
Green
Container Lid Material
HDPE
Container Lid Type
Hinged
For Truck Type
Cube Trucks
Closure
Resting Lid
Features
Flame Retardant
Description
Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.