Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Delivery Cart
- Mfr # C1717LH
- Zoro # G323437559
product price:Â
$
7,135.99
/ea
Key Features
Number of Compartments
1
Overall Width
64 in
Overall Depth
31 in
Caster Diameter
8 in
Overall Height
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1717LH
- Zoro #
- G323437559
- UPC #
- 819085011302
- Country of Origin
- United States
- Number of Compartments
- 1
- Number of Doors
- 2
- Material
- Polyethylene
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Product Type
- Meal Delivery Cart
- Item
- Delivery Cart
- Insulated
- Yes
- NSF Certified
- No
- Distance Between Rails
- 27 in
- Color
- Brown
- Caster Configuration
- (2) Rigid, (2) Swivel
- Shell Material
- Polyethylene
- Wire Color
- Brown
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 31 in
- Caster Diameter
- 8 in
- Overall Height
- 64 in
Description
Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 31 in, Caster Diameter 8 in, Overall Height 64 in, Product Type Meal Delivery Cart, Color Brown, Distance Between Rails 27 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Overall Width 64 in, NSF Certified No, Caster Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.