Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7605OC
- Zoro # G023437231
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Overcast
Standards
ISO
Tabletop Color
Overcast
Includes Game Top
No Game Top
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605OC
- Zoro #
- G023437231
- UPC #
- 819085012934
- Country of Origin
- United States
- Frame Color
- Overcast
- Standards
- ISO
- Item
- Desk
- Tabletop Color
- Overcast
- Includes Game Top
- No Game Top
- Shape
- Rectangle
- Model Name
- Endurance(TM) Wall Mount Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Overall Width
- 36 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.