Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7607CL
- Zoro # G223437598
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Claylight
Overall Width
36 in
Structural Material
Polyethylene
Shape
Rectangle
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7607CL
- Zoro #
- G223437598
- UPC #
- 819085013283
- Country of Origin
- United States
- Tabletop Color
- Claylight
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Model Name
- Endurance(TM) Freestanding Desk
- Product Type
- Freestanding Desk
- Frame Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Item
- Desk
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.