Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7608MS
- Zoro # G723431010
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Tabletop Material
Polyethylene
Overall Width
36 in
Flammability Standards
CAL 133, UL 94 HB
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608MS
- Zoro #
- G723431010
- UPC #
- 819085019292
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Freestanding Desk
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Freestanding Desk
- Tabletop Color
- Moss
- Item
- Desk
- Shape
- Rectangle
- Assembly
- Partially Assembled
- Frame Color
- Moss
- Standards
- ISO 22196
- Structural Material
- Polyethylene
Dimensions
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.