Desk
- Mfr # 7610SG
- Zoro # G723437012
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Wall Mount Laminate Desk
Standards
ISO 22196
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Overall Height
25 1/2 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610SG
- Zoro #
- G723437012
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Standards
- ISO 22196
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Tabletop Color
- Stone Gray
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Wall-Mount Desk
- Support Style
- Bolt to Wall
- Frame Color
- Stone Gray
- Item
- Desk
Dimensions
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Tabletop Thickness
- 2 1/2 in
- Overall Width
- 36 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.