Shop CORTECH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Endurance Rocking Chair, Gray Seat, 30 in W 45 in L 40 in H, Polyethylene Seat
- Mfr # 146484GY
- Zoro # G406602874
product price:Â
$
708.99
/ea
Key Features
Seat Color
Gray
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484GY
- Zoro #
- G406602874
- UPC #
- -
- Country of Origin
- United States
- Item
- Rocking Chair
- Seat Color
- Gray
- Seat Material
- Polyethylene
- Frame Material
- Plastic
- Color
- Gray
- Series
- Endurance
- Surface Material
- Polyethylene
- Standards
- ISO 22196
- Shape
- Round
- Leg Color
- Gray
- Features
- Ballast Door, Sound Dampening
- Weight Capacity
- 500 lb
- Secure Facility Type
- Prison and Correctional Facilities
- Assembly
- Assembled
- Product Type
- Rocking Chair
- Accepts Ballast
- Ballast Not Accepted
- Leg Material
- Polyethylene
- Includes Restraint Bar
- No Restraint Bar
- Model Name
- Radial Rocker
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- Arms Included
- Number of Seats
- 1
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Standalone
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 in
- Diameter
- 43 in
- Seat Width
- 20 in
- Seat Depth
- 17 in
- Height
- 40 in
- Width
- 32 in
- Length
- 43 in
- Fits Chest Size
- Ballast Door, Sound Dampening
Description
Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Gray, Leg Color Gray, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Ballast Door, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.