Chair
- Mfr # 96484CLS
- Zoro # G623437600
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Seat Height
17 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484CLS
- Zoro #
- G623437600
- UPC #
- 819085010190
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Item
- Chair
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Accepts Ballast
- Ballast Accepted
- Model Name
- Sabre Lounge Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
Dimensions
- Overall Height
- 33 in
- Seat Height
- 17 in
- Seat Depth
- 18 in
- Seat Width
- 31 in
- Overall Depth
- 32 in
- Overall Width
- 31 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.