Evidence Flags, Yellow, PK100
Mfr # 35031
Zoro # G5766817
product price: $31.69
/pk 100, $0.32/eaKey Features
Color
Yellow
Height
5 in
Width
5 in
Length
4"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35031
Zoro #
G5766817
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
5 in
Length
4"
Details
Item
Evidence Flag
Color
Yellow
Material
Plastic
Type
Evidence Do Not Touch
Description
Evidence Flags, EVIDENCE DO NOT TOUCH, Length 4 In., Width 5 In., Plastic Material, Yellow Color, Handle Type Wire Staff, Number of Pennants/String 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.