Zoro Homepage

Fingerprint Station Kit

  • Mfr # PI39K

  • Zoro # G5642804


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16 1/2 in
Length
16 in
Depth
5 in
Includes
Fingerprint Station (3YMG9), Replacement Pad (3YMH1), Correction Labels (3YMH5), Skin Conditioner (3YMH6), Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI39K
Zoro #
G5642804
UPC #
-
Country of Origin
United States

Dimensions

Height
16 1/2 in
Length
16 in
Depth
5 in
Length (Straight Wireway)
16 in

Details

Item
Fingerprint Station
Color
Black
Includes
Fingerprint Station (3YMG9), Replacement Pad (3YMH1), Correction Labels (3YMH5), Skin Conditioner (3YMH6), Storage Case
For Use With
Background Checks, Financial Institutions, Human Resource, Law Enforcement
Type
Portable

Description

Fingerprint Station Kit, Portable, Height 16 1/2 In., Length 16 In., Depth 5 In., Black, For Use With Human Resource, Law Enforcement, Background Checks, Financial Institutions, Includes 3YMG9, 3YMH1, 3YMH5, 3YMH6, Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.