Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cortech Floor Scrubber, Single, 17 In, 1.5HP, 175rpm 535403

Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (Discontinued)

  • Mfr # 535403
  • Zoro # G6090287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535403
Zoro #
G6090287
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
17 in
Cord Length
50 ft

Details

Item
Tamperproof Floor Scrubber
Motor
1.5 hp
Power Source
AC
Brush Speed
175 RPM
Speed
Single
Construction
Precision-Cast Base and High Polished Aluminum Base
Voltage
115V AC
Frequency
60 Hz
Current
15 A

Description

Tamperproof Floor Scrubber, Power Source AC, Cord Length 50 ft, Current 15 A, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.