Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Food Cart
- Mfr # CC280
- Zoro # G723437661
product price:Â
$
686.99
/ea
Key Features
Standards
ISO
Overall Length
53 in
Optional Lid
CC280L
Overall Width
31 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC280
- Zoro #
- G723437661
- UPC #
- 819085012293
- Country of Origin
- United States
- Standards
- ISO
- Optional Lid
- CC280L
- Series
- Kangaroo
- Color
- Gray
- Load Capacity
- 1,000 lb
- Bushel Capacity
- 15 bu
- Item
- Food Cart
- Frame Material
- Polyethylene
- Container Material
- Polyethylene
- Caster Wheel/Tread Material
- Polyurethane
- Caster Wheel Type
- Standard
- Lid/Cover Type
- No Lid/Cover
- Includes
- Plastic Base
- Cubic Foot Capacity
- 20 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Gray
Dimensions
- Overall Length
- 53 in
- Overall Width
- 31 in
- Overall Height
- 36 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 5 in
- Wire Rope Length
- 53 in
- Length
- 53 in
Description
Food Cart, Cubic Foot Capacity 20 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 36 in, Overall Width 31 in, Color Gray, Container Material Polyethylene, Includes Plastic Base, Standards ISO, Optional Lid CC280L, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.