Zoro Homepage

Food Tray Lid, Insulated, Poly, PK10

  • Mfr # 3000CL

  • Zoro # G0889944


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Type
Insulated
Overall Width
9 1/2 in
Color
Brown
Material
Plastic
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000CL
Zoro #
G0889944
UPC #
819085011180
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Height
1 1/2 in
Overall Length
14 1/4 in

Details

Item
Food Tray Lid
Type
Insulated
Color
Brown
Material
Plastic
For Use With
31XM58, 2XJG3, 2XJG5
Product Type
X-Tray Lid
NSF Certified
No
Handle Included
No

Description

Food Tray Lid, Overall Width 9 1/2 in, Overall Height 1 1/2 in, Overall Depth Not Applicable, Material Plastic, Product Type X-Tray Lid, Color Brown, For Use With 31XM58, 2XJG3, 2XJG5, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.