Shop MR. COFFEE
See all product information
Create Account
Coupleton Dot 4 Piece 15 Oz Stoneware and Stainless Steel Travel Mug Set with Lid in Blue
- Mfr # 138933.01
- Zoro # G621740153
product price:Â
$
56.85
/ea
Key Features
Color
Blue
Height
3-3/4 in
Width
5-1/4 in
Material
Stoneware
Length
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138933.01
- Zoro #
- G621740153
- UPC #
- 085081599599
- Country of Origin
- China
Dimensions
- Height
- 3-3/4 in
- Width
- 5-1/4 in
- Length
- 5.6 in
Details
- Item
- Travel Mug
- Color
- Blue
- Material
- Stoneware
Description
This Mr. Coffee Coupleton Dot 4 Piece 15 Ounce Stoneware Travel Mug Set is the perfect mug to enjoy your favorite hot or cold drinks. With a convenient travel lid, you can take this on the go or just help to avoid spills around the house. The base is stainless steel to help with insulation and has a padded bottom so it won't scratch surfaces. A dotted wax relief design on the light baby blue color makes this a lovely addition to your drinkware. Due to the stainless steel base, this mug is hand wash only and not microwave safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.