Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Desk, 24 in D X 29 in H, 36 in W X Black

  • Mfr # 7608BK

  • Zoro # G102015015


product price: $1,258.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Black
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608BK
Zoro #
G102015015
UPC #
819085019308
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Height
29 in
Length
24 in
Width
36 in

Details

Item
Freestanding Desk
Color
Black
Tabletop Color
Black
Frame Color
Black
Weight Capacity
300 lb
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Assembly
Assembled
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Tabletop Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Shape
Rectangle
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Surface Material
Polyethylene
Leg Color
Black
ADA Compliant
Not ADA Compliant
Product Type
Freestanding Desk
Support Style
Legs
Accepts Ballast
Ballast Not Accepted
Model Name
Floor Mount Desk with Laminate Top
Includes Mounting Hardware
No Mounting Hardware
Includes Game Top
No Game Top
Structural Material
Polyethylene
Flammability Standards
CAL 133

Description

Endurance Standing Desk, Laminate Top, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.