Freestanding Desk, 24 in D X 29 in H, 36 in W X Gray
Mfr # 7608GY
Zoro # G302015013
product price: $1,258.99
/eaKey Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Gray
Leg Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7608GY
Zoro #
G302015013
UPC #
819085019155
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Height
29 in
Width
36 in
Length
24 in
Description
Endurance Standing Desk, Laminate Top, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.