Shop All Waiting Room & Guest Chairs
Cortech
Gray Group Seating Chair, 31" W 32" L 33" H, High Impact "No Break" UV Stabilized Polyethylene Seat
Mfr # 96484G
Zoro # G9832374
product price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Seat Color Gray
- Seat Material High Impact "No Break" UV Stabilized Polyethylene
- Overall Height 33"
- Overall Width 31"
- Overall Depth 32"
Product Information
- Brand Cortech
- MFR # 96484G
- Zoro # G9832374
- UPC # 819085010138
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 31" |
Overall Depth | 32" |
Height | 31-1/2" |
Seat Height | 17" |
Back Height | 16" |
Back Width | 31" |
Seat Width | 31" |
Seat Depth | 17" |
Length | 33" |
Width | 31" |
Details
Description
Reception Chair, Width 30 1/2 in, Length 33 in, Series Sabre, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards Flame Retardant, Features One Piece, Molded, Sectional Lounge Chair System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-BRN-VY-GG)
- Cortech Waiting Room & Guest Chairs