Zoro Homepage

Gray Plastic Lid

  • Mfr # 9689M

  • Zoro # G4478909


product price: $51.99
/ea

Key Features

Color
Gray
Material
Plastic
Used With Bin or Container Style
Stacking Container
Overall Width
20 3/4 in
Overall Depth
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9689M
Zoro #
G4478909
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 3/4 in
Overall Depth
17-1/2"
Overall Length
17 1/2 in
Overall Height
3"
Outside Width
20 3/4 in
Inside Width
20-3/4"
Inside Height
3"

Details

Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stacking Container
For Container Type
Stacking Container
Shape
Rectangular
Compatible Manufacturer Model Number
3825M, 7268M
Standards
ISO Quality Standards

Description

Lid, Color Gray, Compatible Grainger Part Number 45CC01, 45CC03, Compatible Manufacturer Model Number 3825M, 7268M, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 17 1/2 in, Shape Rectangular, Standards ISO Quality Standards, For Container Type Stacking Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.