Guest Chair
- Mfr # 300BYS
- Zoro # G323437603
product price:Â
$
464.99
/ea
Key Features
Overall Height
31 in
Modular Component Type
Standalone
Overall Depth
23 in
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Leg Color
Burgundy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300BYS
- Zoro #
- G323437603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Modular Component Type
- Standalone
- Item
- Guest Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Color
- Burgundy
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
Description
Guest Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.