Guest Chair
- Mfr # 300CV
- Zoro # G423437237
product price:Â
$
354.99
/ea
Key Features
Seat Depth
23 in
Standards
GreenGuard Gold Certified, ISO 22196
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Overall Width
22 in
Model Name
Summit Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300CV
- Zoro #
- G423437237
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Model Name
- Summit Chair
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Canvas
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Item
- Guest Chair
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Canvas
Dimensions
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.