Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310CL
- Zoro # G123435946
product price:Â
$
381.99
/ea
Key Features
Weight Capacity
1,000 lb
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Assembly
Assembled
Seat Color
Claylight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310CL
- Zoro #
- G123435946
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Assembly
- Assembled
- Seat Color
- Claylight
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Color
- Claylight
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Accent Chair
- Accepts Ballast
- Ballast Accepted
- Item
- Accent Chair
Dimensions
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.