Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300IG
- Zoro # G223436829
product price:
$
354.99
/ea
Key Features
Assembly
Assembled
Seat Height
19 in
Overall Height
31 in
Standards
GreenGuard Gold Certified, ISO 22196
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300IG
- Zoro #
- G223436829
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Modular Component Type
- Standalone
- Leg Color
- Indigo
- Seat Material
- Polyethylene
- Item
- Guest Chair
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
Dimensions
- Seat Height
- 19 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.