Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SBS
- Zoro # G323430215
product price:Â
$
861.99
/ea
Key Features
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Overall Depth
59 in
Weight Capacity
1,000 lb
Overall Height
35 in
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SBS
- Zoro #
- G323430215
- UPC #
- -
- Country of Origin
- United States
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Summit Lounge Chair
- Item
- Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Dependent
- Includes Arms
- No Arms
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Slate Blue
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
Dimensions
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Seat Height
- 26 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.