Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300SD
- Zoro # G423436506
product price:Â
$
354.99
/ea
Key Features
Weight Capacity
1,000 lb
Includes Arms
No Arms
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SD
- Zoro #
- G423436506
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Leg Color
- Sand
- Modular Component Type
- Standalone
- Item
- Guest Chair
- Model Name
- Summit Chair
Dimensions
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.