Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301AQS
- Zoro # G623437174
product price:Â
$
658.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Overall Depth
23 in
Weight Capacity
1,000 lb
Accepts Ballast
Ballast Accepted
Model Name
Summit Veldura Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301AQS
- Zoro #
- G623437174
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Aqua
- Assembly
- Assembled
- Item
- Guest Chair
- Leg Material
- Polyethylene
- Seat Color
- Aqua
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
Dimensions
- Overall Depth
- 23 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.